Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3106 25ML IDH 88299 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056863-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mjh8aW1hZ2UvanBlZ3xhR0V3TDJneU1pOHhNRFUyTVRBNE56QTNPRFF6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpnMk0xOHpNREI0TXpBd0xtcHdad3w4NzI3MjI4OWM4NjBkNjk2ODBjMTk5ZTc4OWRkMTFmZGFjZGQ1ZDA2ZDQ3ODNhZjZiY2E1MjkwMmJlNGEyY2M1
1056863 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3106 25ML IDH 88299

Description

AA 3106 25ML IDH 88299 ADHESIVE ; 23697 MULTI PURPOSE SYRINGE 25ML 10EA/CS

General Purpose Light Cure Adhesive; Large Gap | Multipurpose; Syringe; Viscous Liquid; PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device; Transparent Hazy; 25 Ml

Part #

88299

BDI #
1056863

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

945.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 945.54 / case BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.047
EAN
0079340236974
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Syringe
Texture
Viscous Liquid
Application
PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device
Tradename
3106
Manufacturer's Description
Loctite 3106 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.8 Deg C PMCC
Odor
Mild
VOC Content - Percentage
3.21 Percentage | 34.6 g/l
Other Features
Acrylic Technology | High Strength | Thixotropic Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
23697
Weight / LBS
0.101
Long Description
General Purpose Light Cure Adhesive; Large Gap | Multipurpose; Syringe; Viscous Liquid; PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device; Transparent Hazy; 25 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh