LOCTITE
LOCTITE
AA 334 300ML IDH 232749
LOCTITE LOCTITE
Description
AA 334 300ML IDH 232749 ADHESIVE ; 33470 STRUCTURAL ACRYLIC 10EA/CS
General Purpose Structural Adhesive; Magnet; Cartridge; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Yellow; 300 Ml
Part #
232749
BDI #
1055883
Details
4245.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-334-300ML-IDH-232749/p/1055883
Your Price
$ 4,245.66 / case
$ 4,246.00 / case BDIExpress
$ 4,246.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.384
EAN
0079340334700
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet
Container Type
Cartridge
Texture
Liquid
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
334
Manufacturer's Description
Loctite 334 Structural Adhesive; High Performance
Color
Yellow
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
81.5 Deg C PMCC
Odor
Odorless
VOC Content - Percentage
0.59 Percentage
Other Features
Acrylic Technology | High Temperature | Dual Cure | Thixotropic | Severe Environment | Temperature Range 177 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
33470
Weight / LBS
0.862
Long Description
General Purpose Structural Adhesive; Magnet; Cartridge; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Yellow; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



