Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 352 1L IDH 135413 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055397-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Mzh8aW1hZ2UvanBlZ3xhR1k1TDJnM01pOHhNRFUyTURreU1qZzBOVEl4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNNU4xOHpNREI0TXpBd0xtcHdad3w0NDU1YmZjMzQ4MTdjZTA3NmI3ZGFkNTkyZTFkYTU2ZjNmN2E3ZmVlMDY2OWIwOWI5NTAzMDY1ZjdjNGVjYTY5
1055397 General Purpose Adhesives 

LOCTITE LOCTITE

AA 352 1L IDH 135413

Description

AA 352 1L IDH 135413 ADHESIVE ; 35286 LIGHT CURE 4EA/CS

General Purpose Light Cure Adhesive; Vibration Resistant Multipurpose; Bottle; Viscous Liquid; Electrical Device | Appliance Part | Decorative Component; Yellow; 1 L

Part #

135413

BDI #
1055397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

699.9461038500001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 699.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1.21
EAN
0079340352865
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Vibration Resistant Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Electrical Device | Appliance Part | Decorative Component
Tradename
352
Manufacturer's Description
Loctite 352 Light Cure Adhesive
Color
Yellow
Container Size value And um
1 L
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
3.24 Percentage | 35.96 g/l
Other Features
Acrylic Technology | Light Cure | Flexible | Tough | Temperature Range -54 to 135 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
35286
Weight / LBS
2.668
Long Description
General Purpose Light Cure Adhesive; Vibration Resistant Multipurpose; Bottle; Viscous Liquid; Electrical Device | Appliance Part | Decorative Component; Yellow; 1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh