https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-36488-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTh8aW1hZ2UvanBlZ3xhRFF4TDJnMlpTOHhNRFUxTnpNMU5UVXlOREV5Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZME9EaGZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDkwZTlkYTFmNjEwMzI4ODgyY2UyM2FjZDA1Zjg5OTQyYjk5NzMyNGQ5NWU1YTdmNDgwNjBjNjNiYjgzYTg5YzU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-36488-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTh8aW1hZ2UvanBlZ3xhRFF4TDJnMlpTOHhNRFUxTnpNMU5UVXlOREV5Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpZME9EaGZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDkwZTlkYTFmNjEwMzI4ODgyY2UyM2FjZDA1Zjg5OTQyYjk5NzMyNGQ5NWU1YTdmNDgwNjBjNjNiYjgzYTg5YzU
LOCTITE
LOCTITE
AA 3924 25ML IDH 434105
LOCTITE LOCTITE
Description
AA 3924 25ML IDH 434105 ADHESIVE ; 36488 LIGHT CURE ACRYLIC 10EA/CS
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 25 Ml
Part #
434105
BDI #
1056417
Details
1072.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3924-25ML-IDH-434105/p/1056417
Your Price
$ 1,072.23 / case
$ 1,073.00 / case BDIExpress
$ 1,073.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.046
EAN
0079340364882
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3924
Manufacturer's Description
Loctite 3924 Light Cure Adhesive; Plastic/Metal
Color
Transparent Hazy
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
78 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1.25 Percentage | 14.31 g/l
Other Features
Acrylic Technology | Fluorescing | Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36488
Weight / LBS
0.099
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


