1055281
通用粘合剂
LOCTITE
LOCTITE
AA A-6750 ACTIVATOR 2L IDH 1255702
LOCTITE LOCTITE
描述
LOCTITE AA A-6750 ACTIVATOR 2L IDH 1255702
General Purpose Structural Adhesive Activator; Magnet; Bottle; Liquid; Permanent Magnet DC Motor | Speaker | Generator | Magnetic Assembly | Metal Sign/Name Plate | Tag; Blue; 2 L
制造商部件号
AA A-6750 ACTIVATOR 2L IDH 1255702
BDI部件号
1055281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/AA-A-6750-ACTIVATOR-2L-IDH-1255702/p/1055281
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340438064
重量 / Kilogram
2.287
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive Activator
典型用途
Magnet
容器类型
Bottle
形态
Liquid
应用
Permanent Magnet DC Motor | Speaker | Generator | Magnetic Assembly | Metal Sign/Name Plate | Tag
品名
A-6750
制造商描述
Loctite A-6750 Structural Adhesive
颜色
Blue
容器规格(数值及单位)
2 L
基材
Glass | Metal
闪点(数值及单位)
98 Deg C SCC
气味
Odorless
其它特点
Adhesive Acrylic Technology | Non Flammable | Toughened | Temperature Range 155 Deg C
净重
67.63 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Activator
关键字串
Adhesive
制造商货号
1255702
重量/磅
5.269
详细描述
General Purpose Structural Adhesive Activator; Magnet; Bottle; Liquid; Permanent Magnet DC Motor | Speaker | Generator | Magnetic Assembly | Metal Sign/Name Plate | Tag; Blue; 2 L