LOCTITE
LOCTITE
AA H8000 50ML IDH 996453
LOCTITE LOCTITE
Description
AA H8000 50ML IDH 996453 ADHESIVE ; MULTI PURPOSE DUAL CARTRIDGE 10EA/CS
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 50 Ml
Part #
996453
BDI #
1056910

Details
500.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8000-50ML-IDH-996453/p/1056910
Your Price
$ 500.58 / case
$ 501.00 / case BDIExpress
$ 501.00 / case BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.05
EAN
0079340421349
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture
Tradename
H8000 | SPEEDBONDER
Manufacturer's Description
Loctite H8000 Speedbonder Structural Adhesive; Fast Fixture
Color
Green
Container Size value And um
50 Ml
Substrate Material
Fiberglass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Non Sag | Superior Impact and Peel Strength | Work Life 30 Min | Viscosity 190000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
996453
Weight / LBS
0.121
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh