Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA H8100 490ML IDH 1056943 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055141-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNzh8aW1hZ2UvanBlZ3xhRE0xTDJneU9DOHhNRFUxT1RNNE16UXpOek0wTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRFME1WOHpNREI0TXpBd0xtcHdad3w4MDUzN2IxM2RmNDAyYjc4MGU2Y2QyMWI2NTBjMTk1MzA0MGZiMTAwYTAwYTMwMThhZWUwZjM0ZmJmNWUwYTQ1
1055141 General Purpose Adhesives 

LOCTITE LOCTITE

AA H8100 490ML IDH 1056943

Description

AA H8100 490ML IDH 1056943 ADHESIVE ; STRUCTURAL DUAL CART SPEEDBONDER 8EA/CS

General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 490 Ml

Part #

1056943

BDI #
1055141

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

181.29998705 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 181.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.703
EAN
0079340424074
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture
Tradename
H8100 | SPEEDBONDER
Manufacturer's Description
Loctite H8100 Speedbonder Structural Acrylic Adhesive
Color
Green
Container Size value And um
490 Ml
Substrate Material
Glass | Plastic | Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Non Sag | Room Temperature Cure | Work Life 15 Min | Viscosity 190000 CP
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1056943
Weight / LBS
1.318
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 490 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh