https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83176-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4NjJ8aW1hZ2UvanBlZ3xhRGhrTDJnMllpOHhNRFUxTnpNME1qZzBNamt4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE56WmZTMGxVWHpNd01IZ3pNREF1YW5CbnxiMTE2MmQwYmIwY2I1NDc5MjhlZGI4Zjc1OTY4ZGJjZGJmNDVkNTYwMjYxOTJhNDM3MWViMzZjODM2ZTU0ZTlk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83176-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4NjJ8aW1hZ2UvanBlZ3xhRGhrTDJnMllpOHhNRFUxTnpNME1qZzBNamt4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE56WmZTMGxVWHpNd01IZ3pNREF1YW5CbnxiMTE2MmQwYmIwY2I1NDc5MjhlZGI4Zjc1OTY4ZGJjZGJmNDVkNTYwMjYxOTJhNDM3MWViMzZjODM2ZTU0ZTlk
LOCTITE
LOCTITE
EA 151 3.3OZ KIT IDH 398470
LOCTITE LOCTITE
Description
EA 151 3.3OZ KIT IDH 398470 ADHESIVE ; 83176 MULTI PURP KIT HYSOL EPOXY 10EA/CS
General Purpose Structural Adhesive; Circuit Boards and Fiberoptics; Kit; Paste; Fiber Optic Component; Colorless; 3.3 Oz
Part #
398470
BDI #
1056349
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-151-3-3OZ-KIT-IDH-398470/p/1056349
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.136
EAN
0079340831766
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Circuit Boards and Fiberoptics
Container Type
Kit
Texture
Paste
Application
Fiber Optic Component
Tradename
0151 | HYSOL
Manufacturer's Description
Loctite 0151 Hysol Epoxy Adhesive
Color
Colorless
Container Size value And um
3.3 Oz
Substrate Material
Circuit Board | Fiber Optic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Thixotropic | Work Life 50 Min | Food Grade | Viscosity 60000 CP
Net Weight
3.3 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83176
Weight / LBS
0.32
Long Description
General Purpose Structural Adhesive; Circuit Boards and Fiberoptics; Kit; Paste; Fiber Optic Component; Colorless; 3.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


