https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83113-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyODR8aW1hZ2UvanBlZ3xhRGczTDJnd05TOHhNRFUxTnpNME5qUTRNREUxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1UTmZTMGxVWHpNd01IZ3pNREF1YW5Cbnw0NzdlMTcyNmFjN2EzNTlhMWJhMjI2NDNhYjZiZTFkMmNkNTIyZWVhZmI4NzEzNmYzN2IyNTdlODEyMzU5NTJm
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83113-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyODR8aW1hZ2UvanBlZ3xhRGczTDJnd05TOHhNRFUxTnpNME5qUTRNREUxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1UTmZTMGxVWHpNd01IZ3pNREF1YW5Cbnw0NzdlMTcyNmFjN2EzNTlhMWJhMjI2NDNhYjZiZTFkMmNkNTIyZWVhZmI4NzEzNmYzN2IyNTdlODEyMzU5NTJm
LOCTITE
LOCTITE
EA 9430 10LB KIT IDH 420338
LOCTITE LOCTITE
Description
EA 9430 10LB KIT IDH 420338 ADHESIVE ; 83113 OFF-WHITE EPOXY 3EA/CS
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Multiple Refer to Manufacturer; Assembly; Off White; 10 Lb
Part #
420338
BDI #
1056366
Details
2972.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9430-10LB-KIT-IDH-420338/p/1056366
Your Price
$ 2,972.58 / case
$ 2,973.00 / case BDIExpress
$ 2,973.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
8.17
EAN
0079340831131
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Assembly
Tradename
9430 | HYSOL
Manufacturer's Description
Loctite 9430 Hysol Epoxy Structural Adhesive; High Strength
Color
Off White
Container Size value And um
10 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Strength | High Peel Strength | High Shear Strength | Toughened | Work Life 40 Min
Net Weight
160 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83113
Weight / LBS
18.016
Long Description
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Multiple Refer to Manufacturer; Assembly; Off White; 10 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


