LOCTITE
LOCTITE
EA A1177B1/B2 2.54KG 2QT KIT IDH 748492
LOCTITE LOCTITE
Description
EA A1177B1/B2 EPOXY ADHESIVE IDH 748492 ; 2QT
General Purpose Epoxy Adhesive; Bonding; Kit; Assembly
Part #
748492
BDI #
20538790

Details
632.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-A1177B1-B2-2-54KG-2QT-KIT-IDH-748492/p/20538790
Your Price
$ 632.42 / each
$ 633.00 / each BDIExpress
$ 633.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
2.806
EAN
0079340003491
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Kit
Texture
Liquid
Application
Assembly
Tradename
A1177B1/B2
Manufacturer's Description
Loctite A1177B1/B2 Epoxy Adhesive
Color
Green
Container Size value And um
2 Quart
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Two Part Component | Versatile
Net Weight
2 Quart
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
748492
Long Description
General Purpose Epoxy Adhesive; Bonding; Kit; Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh