LOCTITE
LOCTITE
EA A1177B1/B2 2GAL/7L IDH 748491
LOCTITE LOCTITE
Description
EA A1177B1/B2 IDH 748491 EPOXY ADHESIVE ; 2GAL
General Purpose Epoxy Adhesive; Bonding; Kit; Assembly
Part #
748491
BDI #
22385361

Details
1041.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-A1177B1-B2-2GAL-7L-IDH-748491/p/22385361
Your Price
$ 1,041.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
10.858
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Kit
Texture
Liquid
Application
Assembly
Tradename
A1177B1/B2
Manufacturer's Description
Loctite A1177B1/B2 Epoxy Adhesive
Color
Green
Container Size value And um
2 Gal/7 L
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Two Part Component | Versatile
Net Weight
2 Gal/7 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
748491
Long Description
General Purpose Epoxy Adhesive; Bonding; Kit; Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh