https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-PWRGRB-CRT-9OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTF8aW1hZ2UvanBlZ3xhRFUwTDJoak5pOHhNRGN6TWpjek5ERXhPVGsyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVUZkU1IxSkNYME5TVkY4NVQxcGZNekF3ZURNd01DNXFjR2N8YjI0Y2IzNjAyODBjNTQzMzkyMjFlOGUyMzQ2NTY4M2U2NTM3NjQ2YTEyNGE0YjE3ODZlZTJiZDQ1YTAxZGI5Ng
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-PWRGRB-CRT-9OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTF8aW1hZ2UvanBlZ3xhRFUwTDJoak5pOHhNRGN6TWpjek5ERXhPVGsyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVUZkU1IxSkNYME5TVkY4NVQxcGZNekF3ZURNd01DNXFjR2N8YjI0Y2IzNjAyODBjNTQzMzkyMjFlOGUyMzQ2NTY4M2U2NTM3NjQ2YTEyNGE0YjE3ODZlZTJiZDQ1YTAxZGI5Ng
LOCTITE
LOCTITE
POWER GRAB EXP ALL PURP ADH 9OZ/266.16ML
LOCTITE LOCTITE
Description
POWER GRAB EXP ALL PURP ADH 9OZ/266.16ML ; ALL PURPOSE CONSTRUCTION ADHESIVE
General Purpose Construction Adhesive; All Purpose | Gap Filling; Cartridge; Interior
Part #
2022554
BDI #
22522102
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/POWER-GRAB-EXP-ALL-PURP-ADH-9OZ-266-16ML/p/22522102
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Construction Adhesive
Typical Use
All Purpose | Gap Filling
Container Type
Cartridge
Texture
Solid
Application
Interior
Tradename
POWER GRAB EXPRESS
Manufacturer's Description
Loctite Power Grab Express Construction Adhesive
Color
Clear
Container Size value And um
266.16 Ml
Substrate Material
Metal | Tile | Wood | Concrete | Ceramic
Odor
Acrylic
VOC Content - Percentage
0.1 Percentage | 27 G/L
Other Features
Ultimate Strength | High Tack | Versatile
Net Weight
266.16 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Construction
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2022554
Long Description
General Purpose Construction Adhesive; All Purpose | Gap Filling; Cartridge; Interior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

