https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-PWRGRB-CRT-9OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTF8aW1hZ2UvanBlZ3xhRFUwTDJoak5pOHhNRGN6TWpjek5ERXhPVGsyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVUZkU1IxSkNYME5TVkY4NVQxcGZNekF3ZURNd01DNXFjR2N8YjI0Y2IzNjAyODBjNTQzMzkyMjFlOGUyMzQ2NTY4M2U2NTM3NjQ2YTEyNGE0YjE3ODZlZTJiZDQ1YTAxZGI5Ng
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-PWRGRB-CRT-9OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTF8aW1hZ2UvanBlZ3xhRFUwTDJoak5pOHhNRGN6TWpjek5ERXhPVGsyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmVUZkU1IxSkNYME5TVkY4NVQxcGZNekF3ZURNd01DNXFjR2N8YjI0Y2IzNjAyODBjNTQzMzkyMjFlOGUyMzQ2NTY4M2U2NTM3NjQ2YTEyNGE0YjE3ODZlZTJiZDQ1YTAxZGI5Ng
LOCTITE
LOCTITE
POWER GRAB EXPRESS 9OZ IDH 2023759
LOCTITE LOCTITE
Description
2023759 CONSTRUCTION ADHESIVE ; POWER GRAB EXPRESS 9OZ
General Purpose Construction Adhesive; All Purpose | Gap Filling; Cartridge; Interior
Part #
2023759
BDI #
23973158
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/POWER-GRAB-EXPRESS-9OZ-IDH-2023759/p/23973158
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Construction Adhesive
Typical Use
All Purpose | Gap Filling
Container Type
Cartridge
Texture
Solid
Application
Interior
Tradename
POWER GRAB EXPRESS
Manufacturer's Description
Loctite Power Grab Express Construction Adhesive
Color
Clear
Container Size value And um
266.16 Ml
Substrate Material
Metal | Tile | Wood | Concrete | Ceramic
Odor
Acrylic
VOC Content - Percentage
0.1 Percentage | 27 G/L
Other Features
Ultimate Strength | High Tack | Versatile
Net Weight
266.16 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Construction
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2023759
Long Description
General Purpose Construction Adhesive; All Purpose | Gap Filling; Cartridge; Interior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


