https://www.bdiexpress.com/medias/INDSPRXXXXXX-24893782-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhREExTDJnNU9TOHhNREExT0RFMk56ZzNOelkyTWk5SlRrUlRVRkpZV0ZoWVdGaGZNalE0T1RNM09ESmZNekF3ZURNd01DNXFjR2N8NGUyZTU0MWEzZmZjNzdjYWE3ZDk4MDJkOTQ2NWZlZDAwNjg5OWY4M2NhOGUxN2I0NzNkN2Q3MzZiYjgyZDAyYw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-24893782-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhREExTDJnNU9TOHhNREExT0RFMk56ZzNOelkyTWk5SlRrUlRVRkpZV0ZoWVdGaGZNalE0T1RNM09ESmZNekF3ZURNd01DNXFjR2N8NGUyZTU0MWEzZmZjNzdjYWE3ZDk4MDJkOTQ2NWZlZDAwNjg5OWY4M2NhOGUxN2I0NzNkN2Q3MzZiYjgyZDAyYw
SPRAYON
SPRAYON
S0900000A
SPRAYON SPRAYON
Description
S0900000A SPRAY ADHESIVE ; HEAVY DUTY
Heavy-Duty Spray Adhesive; 16.5 Oz Net Weight; 3" Length; 3" Width; 9.21" Height; Heat Resistant Up To 170 Deg F; Controlled Lace Spray Pattern; Voc and Mir Compliant; Sprayon SP9000 Heavy-Duty Spray Adhesive Can Be Used To Bond Plastic, Glass and Laminates To Tables, Cabinets and Shelving; Heavy-Duty Spray Adhesive Has A Variable Volume-Controlled; Lace Spray Pattern For Stronger Bonds and Spray Control
Part #
S0900000A
BDI #
24893782
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/S0900000A/p/24893782
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.62
EAN
0075577002924
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Weight / LBS
1.376
Product Detail
Heavy-Duty Spray Adhesive
Product Specification
16.5 Oz Net Weight; 3" Length; 3" Width; 9.21" Height; Heat Resistant Up To 170 Deg F; Controlled Lace Spray Pattern; Voc and Mir Compliant; Sprayon SP9000 Heavy-Duty Spray Adhesive Can Be Used To Bond Plastic, Glass and Laminates To Tables, Cabinets and Shelving; Heavy-Duty Spray Adhesive Has A Variable Volume-Controlled; Lace Spray Pattern For Stronger Bonds and Spray Control
Long Description
Heavy-Duty Spray Adhesive; 16.5 Oz Net Weight; 3" Length; 3" Width; 9.21" Height; Heat Resistant Up To 170 Deg F; Controlled Lace Spray Pattern; Voc and Mir Compliant; Sprayon SP9000 Heavy-Duty Spray Adhesive Can Be Used To Bond Plastic, Glass and Laminates To Tables, Cabinets and Shelving; Heavy-Duty Spray Adhesive Has A Variable Volume-Controlled; Lace Spray Pattern For Stronger Bonds and Spray Control

