https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-15076346-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1NjF8aW1hZ2UvanBlZ3xhREF3TDJnMFpTODVPRE0yTVRJMk1qUXdOems0TDBsT1JFeFBRMEZFU0ZoWVdGOUhVRjh4TlRBM05qTTBObDh6TURCNE16QXdMbXB3Wnd8NDk5ZmM3YjBhOWYxN2FlMTJjYzE5NjVlNzgwNWZjNzFhM2JkYTk2ZjgzODQ1NDcwNWEzMTVlMzkyMTI3YzY1Zg
LOCTITE
LOCTITE
SB 2444 670GM IDH 238403
LOCTITE LOCTITE
Description
LOCTITE SB 2444 670GM IDH 238403
General Purpose Adhesive; Bonding; Tin; Liquid; Rubber Profile and Mat to Vehicle; Beige; 670 G
Part #
SB 2444 670GM IDH 238403
BDI #
15076346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SB-2444-670GM-IDH-238403/p/15076346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.67
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Tin
Texture
Liquid
Application
Rubber Profile and Mat to Vehicle
Tradename
SB 2444
Manufacturer's Description
Teroson SB 2444 Contact Adhesive
Color
Beige
Container Size value And um
670 G
Substrate Material
Rubber | Metal | Wood | Polyester | Cardboard | Rigid PVC
Degree of Flashpoint value And um
-24 Deg C CC
Odor
Solvent
VOC Content - Percentage
70.3 Percentage
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Adhesive; Bonding; Tin; Liquid; Rubber Profile and Mat to Vehicle; Beige; 670 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh