https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7091-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDF8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNRGN6TWpZNE5UYzFORE01T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBNU1WOURUbDh4VEY4ek1EQjRNekF3TG1wd1p3fGJmMzYxYzgxMTc4NGZhOTY1ZjdlMWQ5MTk0MDA2MmE2NGMzMGE0N2Q0ZWI5MGJlOTQyODJhYWQ5ZmI3YzUzZWQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7091-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MDF8aW1hZ2UvanBlZ3xhR0V3TDJnNVpTOHhNRGN6TWpZNE5UYzFORE01T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBNU1WOURUbDh4VEY4ek1EQjRNekF3TG1wd1p3fGJmMzYxYzgxMTc4NGZhOTY1ZjdlMWQ5MTk0MDA2MmE2NGMzMGE0N2Q0ZWI5MGJlOTQyODJhYWQ5ZmI3YzUzZWQ
LOCTITE
LOCTITE
SF 7091 1L IDH 229676
LOCTITE LOCTITE
Description
SF 7091 1L IDH 229676 ACTIVATOR ; 18109 1L BOTTLE 4EA/CS
General Purpose Structural Adhesive Activator; Anaerobic Surface Primer; Can; Dichromated Surface
Part #
229676
BDI #
1055796
Details
2577.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7091-1L-IDH-229676/p/1055796
Your Price
$ 2,577.06 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.157
EAN
0079340181090
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Anaerobic Surface Primer
Container Type
Can
Texture
Liquid
Application
Dichromated Surface
Tradename
7091
Manufacturer's Description
Loctite 7091 Structural Adhesive Activator
Color
Blue
Container Size value And um
1 L
Substrate Material
Galvanized Steel | Zinc Electroplated
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Slightly Acrylic
VOC Content - Percentage
97.14 Percentage | 1.005 G/L
Other Features
Reactive Monomer Based
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
229676
Long Description
General Purpose Structural Adhesive Activator; Anaerobic Surface Primer; Can; Dichromated Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


