Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UR 3371 GY CR 300ML IDH 2799581 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-3371-GY-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1MnxpbWFnZS9qcGVnfGFETTBMMmd3Wmk4eE1EY3pNamczTlRJNE5EVXhNQzlKVGtSTVQwTkJSRWhZV0ZoZlIxQmZNek0zTVY5SFdWOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8NDViZGMxZTBlZDMzNmU3YTUzYTk5Mjk1YTA0NWI2NzVmMjE3Y2QyMzZiYjVlODBlMTk0YjIyZDdiMzMxYzQ2Mw
26504166 General Purpose Adhesives 

LOCTITE LOCTITE

UR 3371 GY CR 300ML IDH 2799581

Description

UR 3371 GY CR 300ML IDH 2799581 ADHESIVE ; 12EA/CS

General Purpose Polyurethane Adhesive; Bonding | Multipurpose; Cartridge; Panel Lamination | Non-Sag

Part #

2799581

BDI #
26504166

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

339.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 339.90 / case
$ 340.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.34
EAN
0079340015944
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Bonding | Multipurpose
Container Type
Cartridge
Texture
Liquid
Application
Panel Lamination | Non-Sag
Tradename
3371
Manufacturer's Description
Loctite 3371 Polyurethane Adhesive
Color
Gray
Container Size value And um
300 Ml
Substrate Material
Ceramic | Metal | Plastic | Rubber | Wood
Odor
Mild
VOC Content - Percentage
Below 30 G/L
Other Features
Multi-Substrate | Paintable | Superior Adhesion
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2799581
Long Description
General Purpose Polyurethane Adhesive; Bonding | Multipurpose; Cartridge; Panel Lamination | Non-Sag

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh