https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-PFC1271050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODB8aW1hZ2UvanBlZ3xhRE5oTDJnMFpDOHhNRFExTVRBME9UWTNOamd6TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WDFCR1F6RXlOekV3TlRCZk16QXdlRE13TUM1cWNHY3w1M2EwMzUzYWE3YWRkOGMwYjVkYzllNGFjN2M5NjMxYjk0ODQ5ZjgyYjNlYWQ0MDI1Y2MxYTVmZWE1Yjk0ZTI3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-PFC1271050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODB8aW1hZ2UvanBlZ3xhRE5oTDJnMFpDOHhNRFExTVRBME9UWTNOamd6TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WDFCR1F6RXlOekV3TlRCZk16QXdlRE13TUM1cWNHY3w1M2EwMzUzYWE3YWRkOGMwYjVkYzllNGFjN2M5NjMxYjk0ODQ5ZjgyYjNlYWQ0MDI1Y2MxYTVmZWE1Yjk0ZTI3
DEWALT TOOLS
DEWALT TOOLS
PFC1271150
DEWALT TOOLS DEWALT TOOLS
Description
PFC1271150 ; POR ADHESIVE CARTRIDGE
Adhesive; 1040PSI Adhesive Tensile Shear; 28FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 10:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 2 min To 60 min Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt
Part #
PFC1271150
BDI #
21744621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/PFC1271150/p/21744621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
Product Group - BDI
F00240
Noun
Adhesive
Manufacturer URL
https://www.stanleyblackanddecker.com
Product Detail
Adhesive
Product Specification
1040PSI Adhesive Tensile Shear; 28FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 10:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 2 min To 60 min Nominal Working Time
Long Description
Adhesive; 1040PSI Adhesive Tensile Shear; 28FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 10:1 Ratio; 104 Deg F Maximum Temperature Range; 14 Deg F Minimum Temperature Range; 2 min To 60 min Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt

