SAF-T-LOK INTL
SAF-T-LOK INTL
26031
SAF-T-LOK INTL SAF-T-LOK INTL
Description
26031 R60-50 RETAINER ADHESIVE ; 50ML BOTTLE GAP FILLING
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Bottle; Liquid; Bushing | Bearing | Gear | Spline | Shaft; Blue; 50 Ml
Part #
26031
BDI #
24051219
Details
79.89691737
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Retaining/26031/p/24051219
Your Price
$ 79.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit Gap Filling
Container Type
Bottle
Texture
Liquid
Application
Bushing | Bearing | Gear | Spline | Shaft
Manufacturer's Description
R60 - Gap Filling/Non-Migrating
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Other Features
Anaerobic Cure | High Strength | Viscosity 8000 CP | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Manufacturer Item Number
10082027871
Weight / LBS
0.18
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Bottle; Liquid; Bushing | Bearing | Gear | Spline | Shaft; Blue; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh