SAF-T-LOK INTL
SAF-T-LOK INTL
63841
SAF-T-LOK INTL SAF-T-LOK INTL
Description
63841 R38-250 RETAINER ADHESIVE ; 250ML BOTTLE VERY HI-STR/HI-VISC
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Bushing | Gear | Pulley; Green; 250 Ml
Part #
63841
BDI #
24051189
Details
332.91997622
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Retaining/63841/p/24051189
Your Price
$ 332.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength Rapid Cure
Container Type
Bottle
Texture
Liquid
Application
Bushing | Gear | Pulley
Manufacturer's Description
R38 - Very Hi-Strength/Low-Thickness
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Other Features
Anaerobic Cure | High Strength | Viscosity 1500 CP | Temperature Range -65 To 350 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Manufacturer Item Number
10114737226
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Bushing | Gear | Pulley; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh