SAF-T-LOK INTL
SAF-T-LOK INTL
12321
SAF-T-LOK INTL SAF-T-LOK INTL
Description
12321 AV-10 THREADLOCKER ADHESIVE ; 10ML BOTTLE HI-STR/MED VIS 8030000812337
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Metal Part and Assembly; Red
Part #
12321
BDI #
24050813

Details
36.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Threadlocker/12321/p/24050813
Your Price
$ 36.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
AV - Hi-Strength/Med-Thickness
Color
Red
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0123 | MIL-S-22473 Grade AV
Other Features
Anaerobic Technology | Viscosity 100 To 250 CP | Torque Prevailing 100 to 250 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
12321
Weight / LBS
0.05
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Metal Part and Assembly; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh