Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19195 https://www.bdiexpress.com/medias/INDSAFADHXXX-TL-PRXXX-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTJ8aW1hZ2UvanBlZ3xhR1JrTDJnellTODVOamMyTVRReE1EWTRNekU0TG1wd1p3fDcyZGEwMmIyZGY4NDk0MDA5YzlhMjM1ZTlhYjBkMmJmYjVlNDk1ZjgzZWM2MzRjYjEwN2RjYzQyYmJkZmRjMTE
24050931 Threadlocker 

SAF-T-LOK INTL SAF-T-LOK INTL

19195

Description

19195 PRIMER T ; 1GAL CAN 8030000833442

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 1 Gal; Liquid; Maintenance and Repair; Green

Part #

19195

BDI #
24050931

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

416.01535490000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 416.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
5.44
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Can
Texture
Liquid
Application
Maintenance and Repair
Manufacturer's Description
Primer T
Color
Green
Container Size value And um
1 Gal
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
-0 Deg F
Conformance to Certificate
MIL-S-22473R
Other Features
Anaerobic Technology | Temperature Range: Below 50 Deg F
Net Weight
128 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
19195
Weight / LBS
12
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 1 Gal; Liquid; Maintenance and Repair; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh