Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24010 https://www.bdiexpress.com/medias/INDPMAADHXXX-TL-24010-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NzF8aW1hZ2UvanBlZ3xhRE5oTDJoaFl5ODVNamMyTXpNNE1URXdORGswTG1wd1p3fGIyMTU4MGQ2YjVmZjBiNTViYzNjMzQ2MmYzYTU5YmY1M2E3Y2M5YzEzYmFlNDhjYzlmYzBkMTYwNWZmZDJkZjI
21454870 Threadlocker 

PERMATEX PERMATEX

24010

Description

24010 ANAEROBIC THREADLOCKER ; 0.022LB TUBE BLUE 6/CS

Anaerobic Threadlocker; General Purpose; Tube; 0.022 Lb; Gel; All 1/4 to 1 Inch Dia Nut and Bolt Assembly; Blue

Part #

24010

BDI #
21454870

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
EAN
0686226240101
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Tube
Texture
Gel
Application
All 1/4 to 1 Inch Dia Nut and Bolt Assembly
Tradename
GEL TWIST
Manufacturer's Description
Permatex Gel Twist Medium Strength Threadlocker Blue Gel
Color
Blue
Container Size value And um
0.022 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
MIL-S-46163A Type II Grade N | NSF P1
Other Features
Anaerobic Technology | Pin Point Applicator | Food Grade | Torque: Breakaway 115; Prevailing 53 In-Lbs
Net Weight
0.35 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
24010
Long Description
Anaerobic Threadlocker; General Purpose; Tube; 0.022 Lb; Gel; All 1/4 to 1 Inch Dia Nut and Bolt Assembly; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh