PERMATEX
PERMATEX
29050
PERMATEX PERMATEX
Description
29050 THREADLOCKER LIQUID ; 50ML BOTTLE GREEN 6/CS
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; All Threaded Engagement Less than or Equal to 1/2 Inch Dia; Green
Part #
29050
BDI #
18250669
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Threadlocker/29050/p/18250669
Your Price
$ 148.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.093
EAN
0686226290502
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength Wicking
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
All Threaded Engagement Less than or Equal to 1/2 Inch Dia
Manufacturer's Description
Permatex Penetrating Grade Threadlocker Green
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C PMCC
Odor
Mild
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
MIL-S-46163A Type III Grade R | NSF White Book Registered
Other Features
Anaerobic Technology | Food Grade | Viscosity 12 CP | Torque Breakaway 85; Prevailing 250 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
29050
Weight / LBS
0.207
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; All Threaded Engagement Less than or Equal to 1/2 Inch Dia; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



