Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8060 50ML IDH 234345 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056059-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzMXxpbWFnZS9qcGVnfGFEVmtMMmhsWkM4eE1EVTJNVEF5TWpBek16azFNQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOakExT1Y4ek1EQjRNekF3TG1wd1p3fDA5YzZhZGZhOGQzM2EzNGEzMTNkNzkwOWIyNTFkNmNiZTMxOTJiODE2YjI2NTU1YWFmMGEyNGMwZThlYmU2ZjE
1056059 Threadlocker 

LOCTITE LOCTITE

8060 50ML IDH 234345

Description

8060 50ML IDH 234345 THREADLOCKER ; 51604 TUBE 10ML LIQUID BLUE 12EA/CS

Anaerobic Threadlocker; General Purpose; Tube; 50 Ml; Liquid; Threaded Joint | Lock Nut | Bolt | Screw | Stud | Adjusting Screw | Retain Bearing | Hold Pin | Bushing | Seal Pipe Thread and Flange; Blue

Part #

234345

BDI #
1056059

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

63.86 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 63.86 / each
$ 64.00 / each
BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.068
EAN
0079340516045
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Tube
Texture
Liquid
Application
Threaded Joint | Lock Nut | Bolt | Screw | Stud | Adjusting Screw | Retain Bearing | Hold Pin | Bushing | Seal Pipe Thread and Flange
Tradename
PRO LOCK TIGHT
Manufacturer's Description
Loctite Tight Multipurpose Anaerobic Gel Threadlocker/Thread Sealant
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
77.8 Deg C PMCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
Anaerobic Technology | Torque: Breakaway 90; Prevailing 40 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51604
Weight / LBS
0.161
Long Description
Anaerobic Threadlocker; General Purpose; Tube; 50 Ml; Liquid; Threaded Joint | Lock Nut | Bolt | Screw | Stud | Adjusting Screw | Retain Bearing | Hold Pin | Bushing | Seal Pipe Thread and Flange; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh