Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg B-00272C
24351514 Chemicals 

3M 3M

B-00272C

Description

B-00272C

Reinforced Body Filler | 1 Qt | Can Packing | 247 g/l VOC | Solid | Green | 1/4 Hr Drying Time | 30 min Setting | 1 Hr Functional Cure | Slight Ester Odor/Scent | 111 Deg C Flash Point | Flammability Rating: 1 | 1.2 Specific Gravity | Applicable Materials: Fiberglass | 8 mm Hg | Includes: Red Cream Hardener

Part #

7100314601

BDI #
24351514

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42.95 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0076308002725
Product Group - BDI
C00104
Manufacturer URL
https://www.3m.com
Product Detail
Reinforced Body Filler
Product Specification
Size: Quart
Long Description
Reinforced Body Filler | 1 Qt | Can Packing | 247 g/l VOC | Solid | Green | 1/4 Hr Drying Time | 30 min Setting | 1 Hr Functional Cure | Slight Ester Odor/Scent | 111 Deg C Flash Point | Flammability Rating: 1 | 1.2 Specific Gravity | Applicable Materials: Fiberglass | 8 mm Hg | Includes: Red Cream Hardener