Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-100 https://www.bdiexpress.com/medias/INDWAPXXXXXX-22082596-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzJ8aW1hZ2UvanBlZ3xhREk0TDJnek15OHhNRE13TkRVeE5USTBOREEyTWk5SlRrUlhRVkJZV0ZoWVdGaGZNakl3T0RJMU9UWmZNekF3ZURNd01DNXFjR2N8ZThjNzY3ZWVmMDdiYzVhNDZjZjE0MTY2YzEyNzZkOGYyMTE5Zjg0NzUzNjlkM2ZkODgzYjRhM2ZiNDQ4NGZmYQ
22082596 Chemicals 

WELD AID PRODUCTS WELD AID PRODUCTS

B-100

Description

B-100 BRITE ZINC AEROSOL ; SILVER FINISH 12.5OZ 12EA/CS

Corrosion Inhibitor; 16Oz Nominal Capacity Volume; Zinc Rich Chemical Compound; Gray Color; 16Oz Container Size; 32SQ-FT Coverage at Volume; 12.5Oz Fill Amount; -4 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; 0.896 Maximum Specific Gravity; Rust/Corrosion Prevention Type; 46.6 Percentage, 382.1 g/L VOC; For Ferrous and Non-Ferrous Surface, For Parts and Assemblies To be Top-Coated Applicable Material; For Rust and Corrosion Prevention Application

Part #

B-100

BDI #
22082596

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
UNSPSC
15121802
Weight / Kilogram
0.54
EAN
0731592100013
Product Group - BDI
C00104
Noun
Inhibitor
Keyword String
Corrosion
Manufacturer URL
Product Detail
Corrosion Inhibitor
Product Specification
16Oz Nominal Capacity Volume; Zinc Rich Chemical Compound; Gray Color; 16Oz Container Size; 32SQ-FT Coverage at Volume; 12.5Oz Fill Amount; -4 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; 0.896 Maximum Specific Gravity; Rust/Corrosion Prevention Type; 46.6 Percentage, 382.1 g/L VOC
Long Description
Corrosion Inhibitor; 16Oz Nominal Capacity Volume; Zinc Rich Chemical Compound; Gray Color; 16Oz Container Size; 32SQ-FT Coverage at Volume; 12.5Oz Fill Amount; -4 Deg F Nominal Flash Point; Solvent Odor/Scent; Aerosol Can Packing Type; 0.896 Maximum Specific Gravity; Rust/Corrosion Prevention Type; 46.6 Percentage, 382.1 g/L VOC; For Ferrous and Non-Ferrous Surface, For Parts and Assemblies To be Top-Coated Applicable Material; For Rust and Corrosion Prevention Application