Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-200 https://www.bdiexpress.com/medias/INDWAPXXXXXX-22082598-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODR8aW1hZ2UvanBlZ3xhRGxpTDJneU5TOHhNRE13TkRVeE5UWXpOekkzT0M5SlRrUlhRVkJZV0ZoWVdGaGZNakl3T0RJMU9UaGZNekF3ZURNd01DNXFjR2N8NmQ3MzE3YzAzMWY5YjRlNjdjZGU1MGE2NDRmMGU4ZjA1ZDY5Yjk4NjU2NjBkZTI0YTg5Mzg3ZTQyYjZjMjE1ZQ
22082598 Chemicals 

WELD AID PRODUCTS WELD AID PRODUCTS

B-200

Description

B-200 BRITE ZINC ; 1 GALLON CAN

Corrosion Inhibitor; 1 Gal Nominal Capacity Volume; Zinc Rich Chemical Compound; Gray Color; 1 Gal Container Size; 570FT² at 1 mil Coverage at Volume; 1 Gal Fill Amount; 45 Deg F Nominal Flash Point; Solvent Odor/Scent; Metal Pail Packing Type; 1.43 Maximum Specific Gravity; Rust/Corrosion Prevention Type; 5.21 LB/gl VOC; For Top-Coat or Primer for Ferrous and Non-Ferrous Surface Applicable Material; For Rust and Corrosion Prevention Application

Part #

B-200

BDI #
22082598

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

408.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 408.91 / each
$ 409.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CRC INDUSTRIES HTTPS://WELDAID.COM
Minimum Buy Quantity
N/A
UNSPSC
15121802
Weight / Kilogram
9.966
EAN
0731592200119
Product Group - BDI
C00104
Noun
Inhibitor
Keyword String
Corrosion
Manufacturer URL
https://www.weldaid.com
Product Detail
Corrosion Inhibitor
Product Specification
1 Gal Nominal Capacity Volume; Zinc Rich Chemical Compound; Gray Color; 1 Gal Container Size; 570FT² at 1 mil Coverage at Volume; 1 Gal Fill Amount; 45 Deg F Nominal Flash Point; Solvent Odor/Scent; Metal Pail Packing Type; 1.43 Maximum Specific Gravity; Rust/Corrosion Prevention Type; 5.21 LB/gl VOC
Long Description
Corrosion Inhibitor; 1 Gal Nominal Capacity Volume; Zinc Rich Chemical Compound; Gray Color; 1 Gal Container Size; 570FT² at 1 mil Coverage at Volume; 1 Gal Fill Amount; 45 Deg F Nominal Flash Point; Solvent Odor/Scent; Metal Pail Packing Type; 1.43 Maximum Specific Gravity; Rust/Corrosion Prevention Type; 5.21 LB/gl VOC; For Top-Coat or Primer for Ferrous and Non-Ferrous Surface Applicable Material; For Rust and Corrosion Prevention Application