Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1003 https://www.bdiexpress.com/medias/INDORSMAR023-139-1003-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzN8aW1hZ2UvanBlZ3xhR1prTDJnME55OHhNRFEzTlRZeE9EQXdPVEV4T0M5SlRrUlBVbE5OUVZJd01qTmZNVE01WHpFd01ETmZNekF3ZURNd01DNXFjR2N8NzFhYTA2NTcwMTk2ODAwZDNjNjhlYWE5ZTA1ZDc3NzNkNWMxYmY5ZDg0ODc2ZTJhN2RmM2U0NGJkOGY5YjU3Ng
27607820 Chemical Accessories 

CHAPIN SPRAYER CHAPIN SPRAYER

1003

Description

1003 SPRAYER, 48 OZ POLYETHYLENE (SMARTCATALOG)

Sprayer; 11.4" Nominal Height; 15" Nominal Length; 9.9" Nominal Width

Part #

1003

BDI #
27607820

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHAPIN SPRAYER
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
238830100344
Product Group - BDI
G00190
Noun
Sprayer
Manufacturer URL
https://chapinmfg.com
Weight / LBS
0.92
Product Detail
Sprayer
Product Specification
11.4" Nominal Height; 15" Nominal Length; 9.9" Nominal Width
Long Description
Sprayer; 11.4" Nominal Height; 15" Nominal Length; 9.9" Nominal Width