https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-MIXNZL-STPDTIP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjN8aW1hZ2UvanBlZ3xhR1ZrTDJnNFpTOHhNRFUxTlRFMk1UUXhNVFl4TkM5SlRrUk1UME5CUTFOU1dWaGZUbHBNWDAxSldFNWFURjlUVkZCRVZFbFFYek13TUhnek1EQXVhbkJufDMzMDAxNmUwZTBiZDBkYzU5MmMyNTY1M2VjYzk5MTVhMDM5MzU5MjgxYzA5YTcwYmU3MTE4NzAwNzAxN2U2MmE
https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-MIXNZL-STPDTIP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjN8aW1hZ2UvanBlZ3xhR1ZrTDJnNFpTOHhNRFUxTlRFMk1UUXhNVFl4TkM5SlRrUk1UME5CUTFOU1dWaGZUbHBNWDAxSldFNWFURjlUVkZCRVZFbFFYek13TUhnek1EQXVhbkJufDMzMDAxNmUwZTBiZDBkYzU5MmMyNTY1M2VjYzk5MTVhMDM5MzU5MjgxYzA5YTcwYmU3MTE4NzAwNzAxN2U2MmE
LOCTITE
LOCTITE
1034575
LOCTITE LOCTITE
Description
1034575 STATIC MIX NOZZLE ; 50ML 6.5 MM ID X 6.18" L 10/PAK
Static Mix Nozzle; Size 50 Ml | 6.5 MM ID X 6.18 IN L; For Epoxy and Other Two Part Adhesive Dispenser
Part #
1034575
BDI #
1055131
Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Chemical-Accessories/1034575/p/1055131
Your Price
$ 31.93 / pack
$ 32.00 / pack BDIExpress
$ 32.00 / pack BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.07
Product Group - BDI
G00268
Product Name
Nozzle
Product Description
Static Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
50 Ml | 6.5 MM ID X 6.18 IN L
Other Features
Stepped Tip | 20 Elements | 10:1 Mix Ratio | Fits B Style Cartridge
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1034575
Weight / LBS
0.154
Long Description
Static Mix Nozzle; Size 50 Ml | 6.5 MM ID X 6.18 IN L; For Epoxy and Other Two Part Adhesive Dispenser

