

CHAPIN SPRAYER
CHAPIN SPRAYER
1055
CHAPIN SPRAYER CHAPIN SPRAYER
Description
1055 SPRAYER, MULTI-USE TRIGGER - 32 OZ (SMARTCATALOG)
Sprayer; Poly Body Material; 32 Oz Maximum Capacity Volume; Translucent Color; Poly Hand-Grip Handle Type; Adjustable Poly Nozzle Type; Trigger Pump Type; Trigger Sprayer Type; Includes 0.75" Wide Opening, Inline Filter, Poly Shut-OffF Ungicides, General Purpose Cleaning, Herbicides, Pesticides, Weed And Feed Applicable Material
Part #
1055
BDI #
27607678

Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Chemical-Accessories/1055/p/27607678
Your Price
$ 11.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883010553
Product Group - BDI
G00190
Noun
Sprayer
Manufacturer URL
https://chapinmfg.com
Product Detail
Sprayer
Product Specification
Poly Body Material; 32 Oz Maximum Capacity Volume; Translucent Color; Poly Hand-Grip Handle Type; Adjustable Poly Nozzle Type; Trigger Pump Type; Trigger Sprayer Type
Long Description
Sprayer; Poly Body Material; 32 Oz Maximum Capacity Volume; Translucent Color; Poly Hand-Grip Handle Type; Adjustable Poly Nozzle Type; Trigger Pump Type; Trigger Sprayer Type; Includes 0.75" Wide Opening, Inline Filter, Poly Shut-OffF Ungicides, General Purpose Cleaning, Herbicides, Pesticides, Weed And Feed Applicable Material