

LOCTITE
LOCTITE
600982
LOCTITE LOCTITE
Description
600982 TAPER DISPENSE NEEDLE ; 22GA HELIX 1/2"SS 1000EA/PAK
Stainless Steel Dispense Tip; Size 22 Gauge | 1/2 IN; For Adhesive Dispenser
Part #
600982
BDI #
1056662

Details
481.2881
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Chemical-Accessories/600982/p/1056662
Your Price
$ 481.29 / each
$ 481.29 / each BDIExpress
$ 481.29 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.907
EAN
0079340984035
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
22 Gauge | 1/2 IN
Other Features
Blue Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98403
Weight / LBS
2
Long Description
Stainless Steel Dispense Tip; Size 22 Gauge | 1/2 IN; For Adhesive Dispenser