Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

97223 ; 88662 https://www.bdiexpress.com/medias/INDLOCACSRYX-88662-DISNEEDLE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0MnxpbWFnZS9qcGVnfGFEWXhMMmd3T1M4NU9ETTBOVFUzTnpZM056RXdMMGxPUkV4UFEwRkRVMUpaV0Y4NE9EWTJNbDlFU1ZOT1JVVkVURVZmTXpBd2VETXdNQzVxY0djfDllMDZiNThiM2NlNGE5NmI2OWNiNzFkOGM5MDA5N2Y4MWVhZjlhOGM4ZTVmZjNjNDM5NDdiODhiNTlmMzAyNzg
20218884 Chemical Accessories 

LOCTITE LOCTITE

97223 ; 88662

Description

97223 ; 88662 TAPERED DISPENSE TIP ; 20 GAUGE PP TAPERED PINK 50EA/PAK

Dispenser Needle; Size 20 Guage | 1-1/4 IN L; For Dispenser

Part #

88662

BDI #
20218884

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

49.44 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 49.44 / each
$ 50.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
27112900
Weight / Kilogram
0.02
EAN
0079340972230
Product Group - BDI
G00190
Product Name
Dispenser Needle
Product Description
Dispenser Needle
Application
Dispenser
Size if applicable
20 Guage | 1-1/4 IN L
Other Features
Polyethylene Tapered Tip | Helical Threaded | UV Light Block Additive | Pink Color | 50 Per Pack
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Needle
Keyword String
Dispenser
Manufacturer URL
https://www.loctite.com
Long Description
Dispenser Needle; Size 20 Guage | 1-1/4 IN L; For Dispenser