https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-GP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNzl8aW1hZ2UvanBlZ3xhRFZsTDJnd055OHhNRFUxTnpNM01EZzFPVFUxTUM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgwZFFYMU5UWHpNd01IZ3pNREF1YW5Cbnw2NDk2MmQyYzFlODkxYzFmM2RkODdlNTg0ODk5OWJkNDM0MTA3ZjNkZjdlYWFmYjdlNjMyZTYyYzYzZDU0Y2Nj
https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-GP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNzl8aW1hZ2UvanBlZ3xhRFZsTDJnd055OHhNRFUxTnpNM01EZzFPVFUxTUM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgwZFFYMU5UWHpNd01IZ3pNREF1YW5Cbnw2NDk2MmQyYzFlODkxYzFmM2RkODdlNTg0ODk5OWJkNDM0MTA3ZjNkZjdlYWFmYjdlNjMyZTYyYzYzZDU0Y2Nj
LOCTITE
LOCTITE
97228 ; 88667
LOCTITE LOCTITE
Description
97228 ; 88667 TAPERED DISPENSE TIP ; 25 GAUGE SS STRAIGHT RED 50EA/PAK
Stainless Steel Dispense Tip; Size 25 Gauge | 1/2 IN; For Adhesive Dispenser
Part #
88667
BDI #
1406178
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Chemical-Accessories/97228-;-88667/p/1406178
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.022
EAN
0079340972285
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
25 Gauge | 1/2 IN
Other Features
Red Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97228
Weight / LBS
0.049
Long Description
Stainless Steel Dispense Tip; Size 25 Gauge | 1/2 IN; For Adhesive Dispenser

