Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02180 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483285-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mzl8aW1hZ2UvanBlZ3xhR0l4TDJnME55OHhNRE13TkRRek5UTTRPRFEwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9EVmZNekF3ZURNd01DNXFjR2N8MzBlOGFiZGFmYzc0MzM3NGFmZGU2YzhkODc3MzI3YmQ1YWI1NjVhYWMwNzcwNmM2NDUwMjk0MWI4MWFhYjQ5ZA
21483285 Cleaners 

CRC CRC

02180

Description

02180 ELECTRICAL PARTS CLEANER ; 1003236 12EA/CS

Cleaner and Degreaser; Electrical Part Cleaner; 20Oz Nominal Capacity Volume; Chlorinated Chemical Compound; Clear/Colorless Color; 37500 V Dielectric Strength; 19 wtOz Fill Amount; Irritating Odor/ScentAerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS QuantityNSF K2 Registered Type; For Circuits, Energized Electric Motor, Fusible Disconnects, Insulator, Relay, Switch, Switchgear, Transformer Applicable Material

Part #

02180

BDI #
21483285

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.66 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.66 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131820
Weight / Kilogram
0.68
EAN
0078254021805
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Internal Number
125-02180
Product Detail
Cleaner and Degreaser
Product Specification
Electrical Part Cleaner; 20Oz Nominal Capacity Volume; Chlorinated Chemical Compound; Clear/Colorless Color; 37500 V Dielectric Strength; 19 wtOz Fill Amount; Irritating Odor/ScentAerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS QuantityNSF K2 Registered Type
Long Description
Cleaner and Degreaser; Electrical Part Cleaner; 20Oz Nominal Capacity Volume; Chlorinated Chemical Compound; Clear/Colorless Color; 37500 V Dielectric Strength; 19 wtOz Fill Amount; Irritating Odor/ScentAerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS QuantityNSF K2 Registered Type; For Circuits, Energized Electric Motor, Fusible Disconnects, Insulator, Relay, Switch, Switchgear, Transformer Applicable Material