https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-21340-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTZ8aW1hZ2UvanBlZ3xhREZtTDJnd05DOHhNRE15T1RBeU9EWTRPVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpJeE16UXdYekpmTXpBd2VETXdNQzVxY0djfGI2OTMzZjYyNzIyOTk1NTUzMDgzMGQzMjc0MmUxYjU4OTJlMzMzZjZiMWU3YTIxMzlkOWJmZDQ0MjkxNDJkYTg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-21340-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTZ8aW1hZ2UvanBlZ3xhREZtTDJnd05DOHhNRE15T1RBeU9EWTRPVGsxTUM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpJeE16UXdYekpmTXpBd2VETXdNQzVxY0djfGI2OTMzZjYyNzIyOTk1NTUzMDgzMGQzMjc0MmUxYjU4OTJlMzMzZjZiMWU3YTIxMzlkOWJmZDQ0MjkxNDJkYTg
SCOTT
SCOTT
21340
SCOTT SCOTT
Description
21340 FACIAL TISSUE ; SURPASS WHITE 100 SHEETS/BOX 30 BOX/CS
Tissue; White Color; 8" Length/Sheet; Paper Material; 100/Box Number of Sheet; Box Packing Type; 2 Ply; 30/CA Quantity; Facial Tissue Type; 8.3" Width/Sheet
Part #
412-21340
BDI #
26534959
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/21340/p/26534959
Your Price
$ 107.12 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
5.042
EAN
0036000213406
Product Group - BDI
G00210
Noun
Tissue
Manufacturer Item Number
412-21340
Weight / LBS
11.95
Product Detail
Tissue
Product Specification
White Color; 8" Length/Sheet; Paper Material; 100/Box Number of Sheet; Box Packing Type; 2 Ply; 30/CA Quantity; Facial Tissue Type; 8.3" Width/Sheet
Long Description
Tissue; White Color; 8" Length/Sheet; Paper Material; 100/Box Number of Sheet; Box Packing Type; 2 Ply; 30/CA Quantity; Facial Tissue Type; 8.3" Width/Sheet

