https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134832-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjB8aW1hZ2UvanBlZ3xhRE0zTDJoaFlTOHhNREUwTVRnNU1qSTBOelU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNE16SmZNekF3V0RNd01DNXFjR2N8MjM4YzlhMTA5MzE2NmU2ZDU0M2JmYzM2M2IyYWE4NDE0YjJlZTU2NWI0MjIyM2IzYTRmMWMwNmVlNDkyNWMyZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134832-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjB8aW1hZ2UvanBlZ3xhRE0zTDJoaFlTOHhNREUwTVRnNU1qSTBOelU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNE16SmZNekF3V0RNd01DNXFjR2N8MjM4YzlhMTA5MzE2NmU2ZDU0M2JmYzM2M2IyYWE4NDE0YjJlZTU2NWI0MjIyM2IzYTRmMWMwNmVlNDkyNWMyZA
WYPALL
WYPALL
35431
WYPALL WYPALL
Description
35431 WIPER ; 19.5"X13.4" BLUEX60 TERI 6/CS
Towel and Wiper; Blue Color; 13.4" Length/Sheet; Hydroknit Cellulose and Polypropylene Material; 130 Number of Towel/Wipe per Container; Unscented Odor/Scent; Roll Packing Type; 6 RL/CA Quantity; Small Roll System Format; Cloth Wiper Type; 19.6" Width/Sheet; For Adhesive Cleaning, Applying or Removing Thinner and Lubricant, Cleaning and Wiping Equipment and Surface Application; Wypall
Part #
35431
BDI #
25134832
Details
366.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/35431/p/25134832
Your Price
$ 366.68 / case
$ 367.00 / case BDIExpress
$ 367.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
9.187
EAN
0036000354317
Product Group - BDI
G00210
Harmonized Tariff Code
4818.20.00.40
Noun
Towel and Wiper
Keyword String
Absorbent
Manufacturer URL
https://www.kimberly-clark.com
Manufacturer Item Number
412-35431
Product Detail
Towel and Wiper
Product Specification
Blue Color; 13.4" Length/Sheet; Hydroknit Cellulose and Polypropylene Material; 130 Number of Towel/Wipe per Container; Unscented Odor/Scent; Roll Packing Type; 6 RL/CA Quantity; Small Roll System Format; Cloth Wiper Type; 19.6" Width/Sheet; For Adhesive Cleaning, Applying or Removing Thinner and Lubricant, Cleaning and Wiping Equipment and Surface Application
Long Description
Towel and Wiper; Blue Color; 13.4" Length/Sheet; Hydroknit Cellulose and Polypropylene Material; 130 Number of Towel/Wipe per Container; Unscented Odor/Scent; Roll Packing Type; 6 RL/CA Quantity; Small Roll System Format; Cloth Wiper Type; 19.6" Width/Sheet; For Adhesive Cleaning, Applying or Removing Thinner and Lubricant, Cleaning and Wiping Equipment and Surface Application; Wypall

