https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-41611-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMjR8aW1hZ2UvanBlZ3xhR014TDJobE1TOHhNRE15T1RBeE9ESTJPVGN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpReE5qRXhYek13TUhnek1EQXVhbkJufDMzYTVlODZlNjg4Mzc5NGZjOTkxZGUxZjY5NTFjOTRkMjE4OTcyMDI4OWNiODVmNWUyZGY5NDI4ODc0NDM1MmI
26534818
清洁剂
KIMBERLY CLARK
KIMBERLY CLARK
41611
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 41611
Towel and Wiper; Blue Color; Dirt, Grime, Oil and Solvent Dirt Type; 12.4" Length/Sheet; Cellulose and Polypropylene; Hydroknit Technology Material; 870 Number of Towel/Wipe per Container; Unscented Odor/Scent; Roll Packing Type; 870 Sheet/Roll; 1 RL/RL Quantity; 899FT Roll Nominal Length; Jumbo Roll System Format; Wypall X70 Cloth Type; 80579; 13.4" Width/Sheet; For Applying Disinfectant, General and Janitorial Cleaning Application; For Used With Dispenser 80596
制造商部件号
41611
BDI部件号
26534818
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/41611/p/26534818
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0036000416114
重量 / Kilogram
7.5
Product Group - BDI
G00210
名称
Towel and Wiper
制造商货号
412-41611
产品明细
Towel and Wiper
产品规格
Blue Color; Dirt, Grime, Oil and Solvent Dirt Type; 12.4" Length/Sheet; Cellulose and Polypropylene; Hydroknit Technology Material; 870 Number of Towel/Wipe per Container; Unscented Odor/Scent; Roll Packing Type; 870 Sheet/Roll; 1 RL/RL Quantity; 899FT Roll Nominal Length; Jumbo Roll System Format; Wypall X70 Cloth Type; 80579; 13.4" Width/Sheet; For Applying Disinfectant, General and Janitorial Cleaning Application; For Used With Dispenser 80596
详细描述
Towel and Wiper; Blue Color; Dirt, Grime, Oil and Solvent Dirt Type; 12.4" Length/Sheet; Cellulose and Polypropylene; Hydroknit Technology Material; 870 Number of Towel/Wipe per Container; Unscented Odor/Scent; Roll Packing Type; 870 Sheet/Roll; 1 RL/RL Quantity; 899FT Roll Nominal Length; Jumbo Roll System Format; Wypall X70 Cloth Type; 80579; 13.4" Width/Sheet; For Applying Disinfectant, General and Janitorial Cleaning Application; For Used With Dispenser 80596