https://www.bdiexpress.com/medias/INDITWXXXXXX-24881327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTN8aW1hZ2UvanBlZ3xhR1prTDJoaE1DOHhNRGMyT1RZM05UVXhOems0TWk5SlRrUkpWRmRZV0ZoWVdGaGZNalE0T0RFek1qZGZNekF3ZURNd01DNXFjR2N8ZjVhZDE4NmEwYjQ1NzY2M2VkM2RiOGNmYzZkZjMyZjZkZWEwMzQ4OTMwYThjOTA5ZWQ2MjViYmQ2MTBkNDBhNw
https://www.bdiexpress.com/medias/INDITWXXXXXX-24881327-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTN8aW1hZ2UvanBlZ3xhR1prTDJoaE1DOHhNRGMyT1RZM05UVXhOems0TWk5SlRrUkpWRmRZV0ZoWVdGaGZNalE0T0RFek1qZGZNekF3ZURNd01DNXFjR2N8ZjVhZDE4NmEwYjQ1NzY2M2VkM2RiOGNmYzZkZjMyZjZkZWEwMzQ4OTMwYThjOTA5ZWQ2MjViYmQ2MTBkNDBhNw
SCRUBS
SCRUBS
42230
SCRUBS SCRUBS
Description
42230 SCRUBS HAND CLEANER TOWEL ; CITRUS FRAGRANCE 6/CS
Hand Cleaner; 12" Length/Sheet; Citrus Odor/Scent; Wipe Container Packing Type; Liquid Physical Form; 30/Container; 6 PA/CS Quantity; Removes Adhesive, Caulk, Dirt, Epoxies, Grease, Ink, Lubricants, Oil, Paint, Sealant, Tar and Urethanes; 0.995 Nominal Specific Gravity; Hand and Surface Cleaner Towel Type; 10" Width/Sheet; For CompoSite, Equipment, Hands, Metal, Painted Surface, Plastic, Tool, Vinyl, Work Surface Application; Scrubs
Part #
42230
BDI #
24881327
Details
104.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/42230/p/24881327
Your Price
$ 104.03 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
2.86
EAN
0764769422304
Product Group - BDI
G00210
Noun
Cleaner
Keyword String
Hand
Manufacturer Item Number
253-42230
Product Detail
Hand Cleaner
Product Specification
12" Length/Sheet; Citrus Odor/Scent; Wipe Container Packing Type; Liquid Physical Form; 30/Container; 6 PA/CS Quantity; Removes Adhesive, Caulk, Dirt, Epoxies, Grease, Ink, Lubricants, Oil, Paint, Sealant, Tar and Urethanes; 0.995 Nominal Specific Gravity; Hand and Surface Cleaner Towel Type; 10" Width/Sheet; For CompoSite, Equipment, Hands, Metal, Painted Surface, Plastic, Tool, Vinyl, Work Surface Application
Long Description
Hand Cleaner; 12" Length/Sheet; Citrus Odor/Scent; Wipe Container Packing Type; Liquid Physical Form; 30/Container; 6 PA/CS Quantity; Removes Adhesive, Caulk, Dirt, Epoxies, Grease, Ink, Lubricants, Oil, Paint, Sealant, Tar and Urethanes; 0.995 Nominal Specific Gravity; Hand and Surface Cleaner Towel Type; 10" Width/Sheet; For CompoSite, Equipment, Hands, Metal, Painted Surface, Plastic, Tool, Vinyl, Work Surface Application; Scrubs
