https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-300554-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhR0poTDJnd09DOHhNRE16TWpVNE56WTFOVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpNd01EVTFORjh6TURCNE16QXdMbXB3Wnd8NThmZWY4ZDNiMDM3ZTM3MjhkYjI3Yzg2NzVlNjk0Y2ZiN2Q0MWI2MDE4NWYyNGNkZGM1NTFhMDc0MWI5M2M1Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-780-300554-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhR0poTDJnd09DOHhNRE16TWpVNE56WTFOVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZOemd3WHpNd01EVTFORjh6TURCNE16QXdMbXB3Wnd8NThmZWY4ZDNiMDM3ZTM3MjhkYjI3Yzg2NzVlNjk0Y2ZiN2Q0MWI2MDE4NWYyNGNkZGM1NTFhMDc0MWI5M2M1Mg
WD-40
WD-40
44R239
WD-40 WD-40
Description
44R239 CONTACT CLEANER ; 11OZ AEROSOL CAN
Cleaner and Degreaser; Specialist Contact Cleaner; Electric Motor, Armature, Relay, Electric Panel, Generator, Printed Circuit Board, Control, Switch, Tape Head and Precision Instrument Minimum Application Temperature Range; 11Oz Nominal Capacity Volume; Heptane/Isopropyl Alcohol Isopropanol/11 Difluoroethane Chemical CompoundClear Color; 25000 V/mil Dielectric Strength; 11Oz Fill Amount; 8.25" Nominal Height; 2.63" Nominal LengthHydrocarbon/Alcohol Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 6/Case QuantityRemoves Oil, Dirt, Flux Residue and Condensation; 0.71 Nominal Specific Gravity; Contact Cleaner Type; 45 Percentage VOC; 2.63" Nominal Width; For Plastic, Rubber, Metal, Sensitive Electronic, Electrical Equipment Applicable Material
Part #
300554
BDI #
24675012
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/44R239/p/24675012
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131828
Weight / Kilogram
0
EAN
0079567300557
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Internal Number
780-300554
Weight / LBS
0.975
Product Detail
Cleaner and Degreaser
Product Specification
Specialist Contact Cleaner; Electric Motor, Armature, Relay, Electric Panel, Generator, Printed Circuit Board, Control, Switch, Tape Head and Precision Instrument Minimum Application Temperature Range; 11Oz Nominal Capacity Volume; Heptane/Isopropyl Alcohol Isopropanol/11 Difluoroethane Chemical CompoundClear Color; 25000 V/mil Dielectric Strength; 11Oz Fill Amount; 8.25" Nominal Height; 2.63" Nominal LengthHydrocarbon/Alcohol Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 6/Case QuantityRemoves Oil, Dirt, Flux Residue and Condensation; 0.71 Nominal Specific Gravity; Contact Cleaner Type; 45 Percentage VOC; 2.63" Nominal Width
Long Description
Cleaner and Degreaser; Specialist Contact Cleaner; Electric Motor, Armature, Relay, Electric Panel, Generator, Printed Circuit Board, Control, Switch, Tape Head and Precision Instrument Minimum Application Temperature Range; 11Oz Nominal Capacity Volume; Heptane/Isopropyl Alcohol Isopropanol/11 Difluoroethane Chemical CompoundClear Color; 25000 V/mil Dielectric Strength; 11Oz Fill Amount; 8.25" Nominal Height; 2.63" Nominal LengthHydrocarbon/Alcohol Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 6/Case QuantityRemoves Oil, Dirt, Flux Residue and Condensation; 0.71 Nominal Specific Gravity; Contact Cleaner Type; 45 Percentage VOC; 2.63" Nominal Width; For Plastic, Rubber, Metal, Sensitive Electronic, Electrical Equipment Applicable Material

