

RUSTOLEUM
RUSTOLEUM
629489
RUSTOLEUM RUSTOLEUM
Description
629489 MOLD STARIN REMOVER
Stain Remover; Most Hard Non-Porous or Semi-Porous Surface, Concrete, Drywall, Fiberglass, Grout, Laminate and Metal, Masonry, Plastic, Tile, Wood and Composite Wood Applicable Material; 1GAL Nominal Capacity Volume; Part A Slight Acetic Acid; Part B Odorless Odor/Scent; Jug Packing Type; Liquid Physical Form; 2 KT/CA Quantity; Concrobium
Part #
629489
BDI #
24446933

Details
153.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/629489/p/24446933
Your Price
$ 153.61 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
EAN
0897946000955
Product Group - BDI
C00104
Noun
Remover
Keyword String
Stain
Manufacturer Item Number
647-629489
Product Detail
Stain Remover
Product Specification
Most Hard Non-Porous or Semi-Porous Surface, Concrete, Drywall, Fiberglass, Grout, Laminate and Metal, Masonry, Plastic, Tile, Wood and Composite Wood Applicable Material; 1GAL Nominal Capacity Volume; Part A Slight Acetic Acid; Part B Odorless Odor/Scent; Jug Packing Type; Liquid Physical Form; 2 KT/CA Quantity
Long Description
Stain Remover; Most Hard Non-Porous or Semi-Porous Surface, Concrete, Drywall, Fiberglass, Grout, Laminate and Metal, Masonry, Plastic, Tile, Wood and Composite Wood Applicable Material; 1GAL Nominal Capacity Volume; Part A Slight Acetic Acid; Part B Odorless Odor/Scent; Jug Packing Type; Liquid Physical Form; 2 KT/CA Quantity; Concrobium