https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-83550-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1Mzd8aW1hZ2UvanBlZ3xhRGRoTDJnNFpDOHhNRE15T1RBeU1qSXdNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpnek5UVXdYek13TUhnek1EQXVhbkJufDFmMmJmNjc4Mjk0ZGEyYjY0ZWM3ZTQyZGM3N2Y1NjIwY2Y0MDgzY2Q3M2QxYjIwOGIyZjUyNmVmMmYyNGYwMWE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-83550-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1Mzd8aW1hZ2UvanBlZ3xhRGRoTDJnNFpDOHhNRE15T1RBeU1qSXdNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpnek5UVXdYek13TUhnek1EQXVhbkJufDFmMmJmNjc4Mjk0ZGEyYjY0ZWM3ZTQyZGM3N2Y1NjIwY2Y0MDgzY2Q3M2QxYjIwOGIyZjUyNmVmMmYyNGYwMWE
WYPALL
WYPALL
83550
WYPALL WYPALL
Description
83550 CLEANING CLOTH ; 8.34"X12.5" WHITE 1760/CS 10/CS
Towel and Wiper; Industrial; White Color; 12.5" Length/Sheet; Pulp/Polypropylene Material; 176 Number of Towel/Wipe per Container; Unscented Odor/Scent; Box Packaging; Box Packing Type; 176/Box/ 10 Box/Case Quantity; Pop-Up Box System Format; 8.34" Width/Sheet; For General Purpose Application
Part #
412-83550
BDI #
26547044
Details
226.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/83550/p/26547044
Your Price
$ 226.60 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
8.29
EAN
0036000835502
Product Group - BDI
G00210
Noun
Towel and Wiper
Manufacturer Item Number
412-83550
Product Detail
Towel and Wiper
Product Specification
Industrial; White Color; 12.5" Length/Sheet; Pulp/Polypropylene Material; 176 Number of Towel/Wipe per Container; Unscented Odor/Scent; Box Packaging; Box Packing Type; 176/Box/ 10 Box/Case Quantity; Pop-Up Box System Format; 8.34" Width/Sheet; For General Purpose Application
Long Description
Towel and Wiper; Industrial; White Color; 12.5" Length/Sheet; Pulp/Polypropylene Material; 176 Number of Towel/Wipe per Container; Unscented Odor/Scent; Box Packaging; Box Packing Type; 176/Box/ 10 Box/Case Quantity; Pop-Up Box System Format; 8.34" Width/Sheet; For General Purpose Application

