KIMBERLY CLARK
KIMBERLY CLARK
91367
KIMBERLY CLARK KIMBERLY CLARK
Description
91367 WIPE, 450/CS
Hand Cleaner; Green Color; 7-5/8" Nominal Height; Includes 75/Bag, 6 Bags/Case; 7-7/8" Nominal Length; Citrus Odor/Scent; Refill Bag Packing Type; 6/Case Quantity; Refill Bag Type; 15-3/4" Nominal Width
Part #
91367
BDI #
26547030

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/91367/p/26547030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
36000913672
Product Group - BDI
G00210
Noun
Cleaner
Keyword String
Hand
Manufacturer Item Number
412-91367
Weight / LBS
10.75
Product Detail
Hand Cleaner
Product Specification
Green Color; 7-5/8" Nominal Height; Includes 75/Bag, 6 Bags/Case; 7-7/8" Nominal Length; Citrus Odor/Scent; Refill Bag Packing Type; 6/Case Quantity; Refill Bag Type; 15-3/4" Nominal Width
Long Description
Hand Cleaner; Green Color; 7-5/8" Nominal Height; Includes 75/Bag, 6 Bags/Case; 7-7/8" Nominal Length; Citrus Odor/Scent; Refill Bag Packing Type; 6/Case Quantity; Refill Bag Type; 15-3/4" Nominal Width