Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DUPLICATE 28517332 DO NOT USE https://www.bdiexpress.com/medias/INDITWWIPESX-24565828-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5NHxpbWFnZS9qcGVnfGFEVXdMMmhrTWk4eE1EYzNNREUwTnpJM09EZzNPQzlKVGtSSlZGZFhTVkJGVTFoZk1qUTFOalU0TWpoZk16QXdlRE13TUM1cWNHY3wyZWM1NzI5NDdhNjE2MTk4YTQxNDI3NDE3NDNmOTJhNjYxZjBlNDlmYTNiNjkwNTMyYjM4M2FhZmE1NDhhM2Rk
24565828 Cleaners 

SCRUBS SCRUBS

DUPLICATE 28517332 DO NOT USE

Description

DUPLICATE 28517332 DO NOT USE ; 7" X 9" 6/CASE

Disinfectant; Chrome, Glass, Metal, Plastic, Steel, Tile, Wood Applicable Material; General Purpose Application; 1LB 6OZ Nominal Capacity Volume; Alcohol-Free Chemical Compound; White Color; Citrus Odor/Scent; Container Packing Type; Wipe Physical Form; 65 Wipe per container Quantity; Scrubs

Part #

96365 - DUP

BDI #
24565828

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
No Longer Available

Category
Brand
Manufacturer Name
ITW PRO BRANDS WWW.ITWPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / US pound
11.95
Product Group - BDI
G00210
Noun
Disinfectant
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
253-96365
Product Detail
Disinfectant
Product Specification
Chrome, Glass, Metal, Plastic, Steel, Tile, Wood Applicable Material; General Purpose Application; 1LB 6OZ Nominal Capacity Volume; Alcohol-Free Chemical Compound; White Color; Citrus Odor/Scent; Container Packing Type; Wipe Physical Form; 65 Wipe per container Quantity
Long Description
Disinfectant; Chrome, Glass, Metal, Plastic, Steel, Tile, Wood Applicable Material; General Purpose Application; 1LB 6OZ Nominal Capacity Volume; Alcohol-Free Chemical Compound; White Color; Citrus Odor/Scent; Container Packing Type; Wipe Physical Form; 65 Wipe per container Quantity; Scrubs