https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01005-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMzJ8aW1hZ2UvanBlZ3xhR1ExTDJneE9DOHhNRGN4TVRJNE1UY3lPVFUyTmk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFd01EVmZVRXhmTXpBd2VETXdNQzVxY0djfGMxMmU0YWI4NjkyMjRjYzAxZmIxMDA3ODg2ODUxY2UwNjI4MzQyMGFiOTc0MGU4ZTczZjI5NmNlMjRiNGE4M2Q
LPS
LPS
01005
LPS LPS
Description
01005 HDX HEAVY-DUTY DEGREASER ; 5 GALLON
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Air Compressor | Brake | Chain and Cable | Clutch | Coil | Conveyor | Motor | Engine | Fork Lift | Gear Drive | Generator | Truck; Clear Light Brown; 5 Gal Container Size
Part #
01005
BDI #
600224
Details
1081.81223042
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/01005/p/600224
Your Price
$ 1,081.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
29.483
EAN
0078827010052
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Air Compressor | Brake | Chain and Cable | Clutch | Coil | Conveyor | Motor | Engine | Fork Lift | Gear Drive | Generator | Truck
Manufacturer's Description
HDX Heavy-Duty Degreaser
Color
Clear Light Brown
Container Size value And um
5 Gal
Substrate Material
Metal
Odor
Sweet Spice
Conformance to Certificate
NSF K1
Other Features
Heavy Duty | No Residue | Fast Evaporation | Non Conductive | Non Flammable | Removes Oil - Grease - Wax - Dirt - Tar - Brake Fluid
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01005
Weight / LBS
65
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Air Compressor | Brake | Chain and Cable | Clutch | Coil | Conveyor | Motor | Engine | Fork Lift | Gear Drive | Generator | Truck; Clear Light Brown; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh