https://www.bdiexpress.com/medias/INDXXXXXXXXX-20576274-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2ODl8aW1hZ2UvanBlZ3xhREZtTDJnek1DODVPRFl4TWpBM01UWXlPVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFUzTmpJM05GOHpNREI0TXpBd0xtcHdad3wyNDVkNTRlYjc1N2IzYTBiZjQyMmFlNTM4ZDliNjMyMWIxNjI5MWJhYzA3YmNiMTU1ZDg3NjFjYTkyYmRiNDU2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20576274-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2ODl8aW1hZ2UvanBlZ3xhREZtTDJnek1DODVPRFl4TWpBM01UWXlPVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFUzTmpJM05GOHpNREI0TXpBd0xtcHdad3wyNDVkNTRlYjc1N2IzYTBiZjQyMmFlNTM4ZDliNjMyMWIxNjI5MWJhYzA3YmNiMTU1ZDg3NjFjYTkyYmRiNDU2
WYPALL
WYPALL
41611
WYPALL WYPALL
Description
41611 MEDIUM DUTY CLOTH ; BLUE JUMBO ROLL
Dry Wipe Roll; 13-1/2" Sheet Length; 12-1/2" Sheet Width; 870 Sheet; Blue Color; Hydroknit Material
Part #
41611
BDI #
20576274
Details
309.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/41611/p/20576274
Your Price
$ 309.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
7.502
EAN
0036000416114
Product Group - BDI
G00210
Harmonized Tariff Code
4818.20.00.40
Noun
Wipe
Keyword String
Cleaning
Manufacturer URL
https://www.kcprofessional.com
Product Detail
Dry Wipe Roll
Product Specification
13-1/2" Sheet Length; 12-1/2" Sheet Width; 870 Sheet; Blue Color; Hydroknit Material
Long Description
Dry Wipe Roll; 13-1/2" Sheet Length; 12-1/2" Sheet Width; 870 Sheet; Blue Color; Hydroknit Material

