WYPALL
WYPALL
54015
WYPALL WYPALL
Description
54015 MULTI-TASK CLEANING CLOTH ; WHITE X60 BRAG
Dry Wipe Roll; 16-3/4" Sheet Length; 12-1/2" Sheet Width; 252 Sheet; White Color; Hydroknit Material
Part #
54015
BDI #
24258743

Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/54015/p/24258743
Your Price
$ 78.28 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
2.28
EAN
0036000540154
Product Group - BDI
G00210
Harmonized Tariff Code
4818.20.00.40
Noun
Wipe
Keyword String
Cleaning
Manufacturer URL
https://www.kcprofessional.com
Product Detail
Dry Wipe Roll
Product Specification
16-3/4" Sheet Length; 12-1/2" Sheet Width; 252 Sheet; White Color; Hydroknit Material
Long Description
Dry Wipe Roll; 16-3/4" Sheet Length; 12-1/2" Sheet Width; 252 Sheet; White Color; Hydroknit Material