27882284
通用清洁剂
KROIL
KROIL
FLOWAY 55 GAL DRUM
KROIL KROIL
描述
KROIL FLOWAY 55 GAL DRUM
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Clear Colorless; Dirty Engine | Fan | Greasy Equipment | Brake Line | Part and Tool | Tractor; 55 Gal Container Size
制造商部件号
FLOWAY 55 GAL DRUM
BDI部件号
27882284
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/FLOWAY-55-GAL-DRUM/p/27882284
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0857236004872
重量 / Kilogram
0
Product Group - BDI
C00104
典型用途
Multi Purpose
容器类型
Drum
形态
Liquid
应用
Dirty Engine | Fan | Greasy Equipment | Brake Line | Part and Tool | Tractor
品名
Floway
制造商描述
Floway Degreaser
颜色
Clear
气味
Solvent
净重
55 Gal
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
重量/磅
366.959
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Clear Colorless; Dirty Engine | Fan | Greasy Equipment | Brake Line | Part and Tool | Tractor; 55 Gal Container Size