Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KREEN QUART CAN https://www.bdiexpress.com/medias/INDKAOLUBXXX-KR161-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzl8aW1hZ2UvanBlZ3xhRGczTDJnNU9TOHhNRFl3T0RRek9EZzNNREEwTmk5SlRrUkxRVTlNVlVKWVdGaGZTMUl4TmpGZk16QXdlRE13TUM1cWNHY3w3NTczN2U1YmVhOTBjYmJjZmExOTU3NTY4ODFiOGNkNzM5ZTliYjZlODBkOWRmN2JlZjZjNzNmY2YxYWE0ZTZm
27882290 General Purpose Cleaners 

KROIL KROIL

KREEN QUART CAN

Description

KREEN 1 QUART CAN ENGINE CLEANER ; LIQUID GASOLINE

General Purpose Cleaner; Multi Purpose; Can; Liquid; Green; Gas Engine | Diesel Engine | Valve Stem | Piston Ring | Crankcase | Injector | Oil Line; 1 Qt Container Size

Part #

KR161

BDI #
27882290

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 41.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KANO LABORATORIES
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
EAN
0857236004155
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Gas Engine | Diesel Engine | Valve Stem | Piston Ring | Crankcase | Injector | Oil Line
Tradename
Kreen
Manufacturer's Description
Kreen Internal Engine Cleaner
Color
Green
Odor
Solvent
Net Weight
1 Quart
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.kroil.com
Weight / LBS
1.80779
Long Description
General Purpose Cleaner; Multi Purpose; Can; Liquid; Green; Gas Engine | Diesel Engine | Valve Stem | Piston Ring | Crankcase | Injector | Oil Line; 1 Qt Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh