https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148071-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjJ8aW1hZ2UvanBlZ3xhR013TDJnMk5pOHhNREExT0RFMk1EQTBOakV4TUM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd056RmZNekF3ZURNd01DNXFjR2N8MGZkNTIzMDliMTllMjFhZjgxZDFlNjgwY2NlZWI5YTQzY2Y0ODE5NTNiNmEzMzUxYmFlZjEzNGYwOTc4NzY5Yw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148071-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjJ8aW1hZ2UvanBlZ3xhR013TDJnMk5pOHhNREExT0RFMk1EQTBOakV4TUM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd056RmZNekF3ZURNd01DNXFjR2N8MGZkNTIzMDliMTllMjFhZjgxZDFlNjgwY2NlZWI5YTQzY2Y0ODE5NTNiNmEzMzUxYmFlZjEzNGYwOTc4NzY5Yw
SPRAYON
SPRAYON
SC0749000
SPRAYON SPRAYON
Description
SC0749000 ELECTRICAL DEGREASER ; S00749000 20OZ CAN 15OZ NET WT 12/CS
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Motor | Radar Equipment | Gear | Brake | Clutch | Generator | Air Tool and Mold; Clear; 20 Oz Container Size
Part #
SC0749000
BDI #
21458318
Details
22.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SC0749000/p/21458318
Your Price
$ 22.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.6
EAN
0075577907496
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Radar Equipment | Gear | Brake | Clutch | Generator | Air Tool and Mold
Manufacturer's Description
Sprayon Environmental Cleaner and Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
1 Deg F
Odor
Sweet Strong
Conformance to Certificate
NSF K2
Other Features
No Residue | ODC Free | Fast Evaporation | Dielectric Strength 16800V | With High Delivery Valve | Removes Dirt - Oil - Grease - Wax - Tar
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer Item Number
S00749
Weight / LBS
1.333
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Motor | Radar Equipment | Gear | Brake | Clutch | Generator | Air Tool and Mold; Clear; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


